
Ice melt
Mfr # BGB-55DC
Zoro # G114547900
original price: $435.99
9% off
new price: $392.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Size
55 gal
Container Type
Drum
Weight
650 lb
Lowest Effective Temperature
-20 Degrees F
Product Type
Snow and Ice Melt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGB-55DC
Zoro #
G114547900
UPC #
632272931111
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Ice Melt
Container Type
Drum
Weight
650 lb
Lowest Effective Temperature
-20 Degrees F
Product Type
Snow and Ice Melt
Compound Form
Liquid
Pet Safe
Pet Safe
Unit Of Measure
Single Units
Coverage
55,000 sq ft
Contains Anti-Caking Agents
Not Anti-caking
Chemical Compatibility
Calcium Chloride
Considered Safe For
Brick, Concrete, Pets, Stone
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
USDA Bio-Preferred
Not Preferred
Description
Ice Melt, 55 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.