Zoro Homepage

Ice melt

  • Mfr # BGB-5C

  • Zoro # G914548039


original price: $57.99
10% off
new price: $52.19
/ea

Key Features

Size
5 gal
Pet Safe
Pet Safe
Coverage
5,000 sq ft
Chemical Compatibility
Calcium Chloride
Weight
48 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGB-5C
Zoro #
G914548039
UPC #
632272951119
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Ice Melt
Pet Safe
Pet Safe
Coverage
5,000 sq ft
Chemical Compatibility
Calcium Chloride
Weight
48 lb
Considered Safe For
Brick, Concrete, Pets, Stone
Container Type
Pouch
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Product Type
Snow and Ice Melt
Compound Form
Liquid
Contains Anti-Caking Agents
Not Anti-caking
Unit Of Measure
Single Units
Lowest Effective Temperature
-20 Degrees F
USDA Bio-Preferred
Not Preferred

Description

Ice Melt, 5 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.