Zoro Homepage

Ice melt

  • Mfr # BGBDS-1C

  • Zoro # G914547971


original price: $40.59
5% off
new price: $38.55
/ea

Key Features

Size
1 gal
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Compound Form
Liquid
Unit Of Measure
Single Units
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGBDS-1C
Zoro #
G914547971
UPC #
632272991115
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Ice Melt
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Compound Form
Liquid
Unit Of Measure
Single Units
Weight
12 lb
Container Type
Carton
USDA Bio-Preferred
Not Preferred
Considered Safe For
Brick, Concrete, Pets, Stone
Contains Anti-Caking Agents
Not Anti-caking
Pet Safe
Pet Safe
Chemical Compatibility
Calcium Chloride
Lowest Effective Temperature
-20 Degrees F
Product Type
Snow and Ice Melt
Coverage
1,000 sq ft

Description

Ice Melt, 1 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.