
Ice melt
Mfr # BGBPS-1C
Zoro # G114547931
original price: $60.75
9% off
new price: $54.69
/eaKey Features
Size
1 gal
Weight
12 lb
Lowest Effective Temperature
-20 Degrees F
Unit Of Measure
Single Units
Container Type
Carton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGBPS-1C
Zoro #
G114547931
UPC #
632272981116
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Ice Melt
Weight
12 lb
Lowest Effective Temperature
-20 Degrees F
Unit Of Measure
Single Units
Container Type
Carton
Considered Safe For
Brick, Concrete, Pets, Stone
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Contains Anti-Caking Agents
Not Anti-caking
Pet Safe
Pet Safe
Coverage
1,000 sq ft
Compound Form
Liquid
Chemical Compatibility
Calcium Chloride
Product Type
Snow and Ice Melt
USDA Bio-Preferred
Not Preferred
Description
Ice Melt, 1 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.