Zoro Homepage

Bolt Liquid Calcium Chloride, 5 gallon pail

  • Mfr # BGB-5C

  • Zoro # G512329832


product price: $45.19
/ea

Key Features

Length
10.5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGB-5C
Zoro #
G512329832
UPC #
632272951119
Country of Origin
United States

Dimensions

Length
10.5 in
Width
10 in

Description

Bare Ground Bolt liquid Calcium Chloride snow/deicer, in a 5 gallon pail, is great for larger areas. Not a big snow year? No problem. With no shelf life limitation you can save what you don't use for years to come. Calcium Chloride is used by snow removal professionals because it is safe on all surfaces and is the fastest acting ice-melt product available. It is effective at temperatures as low as -20 degrees Fahrenheit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.