
Ice melt
Mfr # POACE-1G
Zoro # G214547572
product price: $23.19
/eaKey Features
Product Type
Snow and Ice Melt
Container Type
Shaker Jug
Pet Safe
Pet Safe
Lowest Effective Temperature
-20 Degrees F
USDA Bio-Preferred
Bio-Preferred
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POACE-1G
Zoro #
G214547572
UPC #
632272211114
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Ice Melt
Product Type
Snow and Ice Melt
Container Type
Shaker Jug
Pet Safe
Pet Safe
Lowest Effective Temperature
-20 Degrees F
USDA Bio-Preferred
Bio-Preferred
Contains Anti-Caking Agents
Not Anti-caking
Unit Of Measure
Single Units
Compound Form
Liquid
Weight
12 lb
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Coverage
1,000 sq ft
Chemical Compatibility
Potassium Acetate
Considered Safe For
Brick, Concrete, Pets, Stone
Description
Ice Melt, 1 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.