
Ice melt
Mfr # POACE-275T
Zoro # G514547890
product price: $3,655.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.
Key Features
Coverage
275,000 sq ft
Considered Safe For
Brick, Concrete, Pets, Stone
USDA Bio-Preferred
Bio-Preferred
Product Type
Snow and Ice Melt
Container Type
Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POACE-275T
Zoro #
G514547890
UPC #
632272211176
Country of Origin
United States
Dimensions
Size
275 gal
Details
Item
Ice Melt
Coverage
275,000 sq ft
Considered Safe For
Brick, Concrete, Pets, Stone
USDA Bio-Preferred
Bio-Preferred
Product Type
Snow and Ice Melt
Container Type
Tote
Contains Anti-Caking Agents
Not Anti-caking
Unit Of Measure
Single Units
Lowest Effective Temperature
-20 Degrees F
Weight
3,300 lb
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Chemical Compatibility
Potassium Acetate
Pet Safe
Pet Safe
Compound Form
Liquid
Description
Ice Melt, 275 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.