Zoro Homepage

Ice melt

  • Mfr # POACE-55D

  • Zoro # G114547887


original price: $1,054.99
5% off
new price: $1,001.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Weight
650 lb
Contains Anti-Caking Agents
Not Anti-caking
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
USDA Bio-Preferred
Bio-Preferred
Product Type
Snow and Ice Melt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POACE-55D
Zoro #
G114547887
UPC #
632272211169
Country of Origin
United States

Dimensions

Size
55 gal

Details

Item
Ice Melt
Weight
650 lb
Contains Anti-Caking Agents
Not Anti-caking
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
USDA Bio-Preferred
Bio-Preferred
Product Type
Snow and Ice Melt
Coverage
55,000 sq ft
Container Type
Drum
Pet Safe
Pet Safe
Considered Safe For
Brick, Concrete, Pets, Stone
Chemical Compatibility
Potassium Acetate
Lowest Effective Temperature
-20 Degrees F
Compound Form
Liquid
Unit Of Measure
Single Units

Description

Ice Melt, 55 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.