Zoro Homepage

Ice melt

  • Mfr # POACE-5G

  • Zoro # G214547725


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Potassium Acetate
Container Type
Pouch
Pet Safe
Pet Safe
Coverage
5,000 sq ft
Considered Safe For
Brick, Concrete, Pets, Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POACE-5G
Zoro #
G214547725
UPC #
632272211138
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Ice Melt
Chemical Compatibility
Potassium Acetate
Container Type
Pouch
Pet Safe
Pet Safe
Coverage
5,000 sq ft
Considered Safe For
Brick, Concrete, Pets, Stone
Compound Form
Liquid
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Contains Anti-Caking Agents
Not Anti-caking
Unit Of Measure
Single Units
Weight
48 lb
Product Type
Snow and Ice Melt
Lowest Effective Temperature
-20 Degrees F
USDA Bio-Preferred
Bio-Preferred

Description

Ice Melt, 5 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.