Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag Plus Liquid Deicer, 1 gallon bottles

  • Mfr # BGS-1

  • Zoro # G712329816


product price: $14.39
/ea

Key Features

Length
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGS-1
Zoro #
G712329816
UPC #
632272411118
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in

Description

Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution instead? Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Reducing the hard physical work of shoveling snow means fewer sore muscles and less likelihood of heart strain. Available in this easy to use 1 gallon size, the Bare Ground Mag Plus liquid is environmentally safe, bio-degradable, water soluble, non-staining and non-toxic to people, plants, pets and livestock. It's safe on all surfaces too! You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.