Zoro Homepage

Mag Plus liquid deicer, 15 gallon drum

  • Mfr # BG-15D

  • Zoro # G412329796


product price: $129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-15D
Zoro #
G412329796
UPC #
632272151519
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in

Description

The 15 gallon drum of Bare Ground's Mag Plus award-winning all-natural anti-snow/deicing liquid means you'll shovel less this winter! Great for those bigger areas, winters with lots of storms or professionals that need a bit more coverage. Bare Ground Mag Plus liquid is environmentally safe, bio-degradable, water soluble, non-staining and non-toxic to people, plants, pets and livestock. It's safe on all surfaces too! You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation. Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? Reducing the hard physical work of shoveling means fewer sore muscles and less likelihood of heart strain.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.