Zoro Homepage

Ice melt

  • Mfr # BG-275T

  • Zoro # G314548189


product price: $1,388.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.

Key Features

Size
275 gal
Pet Safe
Pet Safe
Coverage
275,000 sq ft
Unit Of Measure
Single Units
Weight
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-275T
Zoro #
G314548189
UPC #
632272275277
Country of Origin
United States

Dimensions

Size
275 gal

Details

Item
Ice Melt
Pet Safe
Pet Safe
Coverage
275,000 sq ft
Unit Of Measure
Single Units
Weight
3,300 lb
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Considered Safe For
Brick, Concrete, Pets, Stone
Container Type
Tote
Lowest Effective Temperature
-20 Degrees F
Product Type
Snow and Ice Melt
Contains Anti-Caking Agents
Not Anti-caking
Chemical Compatibility
Magnesium Chloride
Compound Form
Liquid
USDA Bio-Preferred
Bio-Preferred

Description

Ice Melt, 275 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.