
Ice melt
Mfr # BG-55D
Zoro # G114548228
original price: $464.99
9% off
new price: $418.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Size
55 gal
Considered Safe For
Brick, Concrete, Pets, Stone
Chemical Compatibility
Magnesium Chloride
USDA Bio-Preferred
Bio-Preferred
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-55D
Zoro #
G114548228
UPC #
632272000558
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Ice Melt
Considered Safe For
Brick, Concrete, Pets, Stone
Chemical Compatibility
Magnesium Chloride
USDA Bio-Preferred
Bio-Preferred
Container Type
Drum
Product Type
Snow and Ice Melt
Weight
650 lb
Pet Safe
Pet Safe
Unit Of Measure
Single Units
Coverage
55,000 sq ft
Compound Form
Liquid
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Lowest Effective Temperature
-20 Degrees F
Contains Anti-Caking Agents
Not Anti-caking
Description
Ice Melt, 55 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.