Zoro Homepage

Ice melt

  • Mfr # BG-5P

  • Zoro # G614548186


product price: $62.95
/ea

Key Features

Size
5 gal
Chemical Compatibility
Magnesium Chloride
Pet Safe
Pet Safe
Compound Form
Liquid
Weight
48 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-5P
Zoro #
G614548186
UPC #
632272000053
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Ice Melt
Chemical Compatibility
Magnesium Chloride
Pet Safe
Pet Safe
Compound Form
Liquid
Weight
48 lb
Coverage
5,000 sq ft
Container Type
Pouch
USDA Bio-Preferred
Bio-Preferred
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Lowest Effective Temperature
-20 Degrees F
Product Type
Snow and Ice Melt
Contains Anti-Caking Agents
Not Anti-caking
Considered Safe For
Brick, Concrete, Pets, Stone
Unit Of Measure
Single Units

Description

Ice Melt, 5 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.