Zoro Homepage

Ice melt

  • Mfr # BGDS-1

  • Zoro # G914548176


original price: $41.49
9% off
new price: $37.35
/ea

Key Features

Size
1 gal
Pet Safe
Pet Safe
Product Type
Snow and Ice Melt
Unit Of Measure
Single Units
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGDS-1
Zoro #
G914548176
UPC #
632272112015
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Ice Melt
Pet Safe
Pet Safe
Product Type
Snow and Ice Melt
Unit Of Measure
Single Units
Weight
12 lb
Considered Safe For
Brick, Concrete, Pets, Stone
Chemical Compatibility
Magnesium Chloride
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Coverage
1,000 sq ft
Compound Form
Liquid
Container Type
Carton
USDA Bio-Preferred
Bio-Preferred
Contains Anti-Caking Agents
Not Anti-caking
Lowest Effective Temperature
-20 Degrees F

Description

Ice Melt, 1 gal, Ice Melt Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.