
Ice melt
Mfr # BGPS-1
Zoro # G414547983
product price: $64.25
/eaKey Features
Size
1 gal
Compound Form
Liquid
USDA Bio-Preferred
Bio-Preferred
Considered Safe For
Brick, Concrete, Pets, Stone
Pet Safe
Pet Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGPS-1
Zoro #
G414547983
UPC #
632272519487
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Ice Melt
Compound Form
Liquid
USDA Bio-Preferred
Bio-Preferred
Considered Safe For
Brick, Concrete, Pets, Stone
Pet Safe
Pet Safe
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Lowest Effective Temperature
-20 Degrees F
Chemical Compatibility
Magnesium Chloride
Weight
12 lb
Contains Anti-Caking Agents
Not Anti-caking
Unit Of Measure
Single Units
Container Type
Carton
Coverage
1,000 sq ft
Product Type
Snow and Ice Melt
Description
Ice Melt, 1 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.