This item is Discontinued.

Bare Ground Bare Ground MCC-64BRN 0.5 gal Just Scentsational Brown Bark Mulch Colorant Concentrate - Half Gallon MCC-64BRN

Bare Ground MCC-64BRN 0.5 gal Just Scentsational Brown Bark Mulch Colorant Concentrate - Half Gallon (Discontinued)

  • Mfr # MCC-64BRN
  • Zoro # G104158765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCC-64BRN
Zoro #
G104158765
UPC #
632272123639
Country of Origin
China

Description

Just Scentsational's Gallon Concentrate Brown Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This concentrated colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Mix concentrate with as high as 10 parts of water. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.

Specifications
  • Color: Brown
  • Gallon: 0.5 gal
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.