Shop BARE GROUND WINTER
Create Account
BGSO-1 Bare Ground Empty Pump Sprayer; Brown
- Mfr # BGSO-1
- Zoro # G804083596
product price:Â
$
59.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGSO-1
- Zoro #
- G804083596
- UPC #
- 632272042015
- Country of Origin
- China
Description
This sprayer applicator is an all-purpose, all-season reusable sprayer. Manual Pump creates pressure for the spray. Good for our liquid ice melt in winter, and for garden liquids such as our Trident's Pride fish-based fertilizer or our Just Scentsational garlic pest deterrent in the spring and summer.
Features- Self-contained sprayer system
- Just pump and spray
- Adjustable nozzle settings allow for efficient distribution
- Reusable sprayer is ideal for all seasons
- Color: Brown
- Material: Plastic
- Capacity: 1 gal
- Hose Length: 16"
- Weight: 4