Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1S-FireX
Zoro #
G422605026
UPC #
632272987330
Country of Origin
United States
Description
Safety, Charging Non-Rechargeable, Container Type Aerosol Can, Cylinder Diameter 1 3/4 in, Cylinder Height 8 1/2 in, Cylinder Material Aluminum, Discharge Time 2 min, Extinguisher Capacity 18 oz, Extinguisher Class Not Applicable, Extinguishing Agent Material Composition Tetrafluoroethane, Extinguishing Agent Type Fire Fighting Foam, Features Biodegradable, Expands 30 Times its Size, Non-Irritating, For Fire Type Alcohol, Electrical Equipment, Hydrocarbon, Oils, For Location Indoor, Outdoor
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.