Shop BARE GROUND WINTER
See all product information
Create Account
Snow & Ice Removal
Mfr # BGPSO-1
Zoro # G524176998
product price:Â
$
43.65
/ea
Key Features
Tank Material
Plastic
Includes Bare
Battery Included
Chemical Compatibility
Liquid Ice Melt or Brine Solutions
Overall Width
11 1/2 in
Tool Weight
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGPSO-1
- Zoro #
- G524176998
- UPC #
- 632272112008
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 1/2 in
- Overall Length
- 5 3/4 in
- Overall Height
- 12 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Details
- Tank Material
- Plastic
- Includes Bare
- Battery Included
- Chemical Compatibility
- Liquid Ice Melt or Brine Solutions
- Tool Weight
- 2 lb
- Spray Distance - Minimum
- 1 ft
- Power Source
- Cordless
- Product Type
- Sprayer
- Voltage
- 4.5 V
- Spray Distance - Maximum
- 10 ft
- In Tank Filter
- No
- Spray Mechanism
- Electric Pump
- Item
- Cordless Handheld Sprayer
- Tank Capacity
- 1 gal
- Sprayer Form
- Handheld
- Sprayer Application
- Lawn, Garden and Agriculture, Snow and Ice
- Spray Liquid
- Non-Foam
- Application
- Snow Removal and De-Icing
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Handheld Sprayer, Power Source Cordless, Tank Capacity 1 gal, Tank Material Plastic, Hose Length Not Applicable, Wand Length Not Applicable, Application Snow Removal and De-Icing, Includes Not Applicable