Shop BARE GROUND WINTER
See all product information
Create Account
Snow & Ice Removal
Mfr # BGSO-1
Zoro # G124152132
product price:Â
$
31.29
/ea
Key Features
Hose Length
24 in
Product Type
Handheld Sprayer
Application
Snow Removal and De-Icing, Lawn, Garden and Agriculture
Spray Distance - Maximum
10 ft
Spray Distance - Minimum
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGSO-1
- Zoro #
- G124152132
- UPC #
- 632272042015
- Country of Origin
- United States
- Item
- Handheld Sprayer
- Product Type
- Handheld Sprayer
- Application
- Snow Removal and De-Icing, Lawn, Garden and Agriculture
- Spray Distance - Maximum
- 10 ft
- Spray Distance - Minimum
- 6 in
- Sprayer Form
- Handheld
- Tank Capacity
- 1 gal
- Chemical Compatibility
- Acetone Dye,Acid Stains,Acids,Alkalis,Bleach and Disinfectant,Cleaners and Degreasers,Deck Sealant and Deck Cleaners,Fertilizer,Foaming Cleaners and Degreasers,Foaming Disinfectant,Herbicide,Horticultural Vinegar,Liquid Ice Melt or Brine Solutions,Oils and Lubrication,Pesticide,Sealants,Curing Compounds,and Form Oils,Water,Xylene
- Pressurizing Method
- Manual Pump
- Sprayer Pressure - Maximum
- 30 psi
- Tank Material
- Poly
- Power Source
- Manual
- Spray Mechanism
- Hand-Pump
- Mixing System
- Ready To Use
- Nozzle Spray Pattern
- Mist, Jet
- In Tank Filter
- No
- Power Source - TS Only
- Manual
- Power Source - old
- Manual
Description
Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 24 in, Nozzle Spray Pattern Mist, Jet, Adjustable Nozzle Yes