
Ice melt
Mfr # BGB-1C
Zoro # G714548024
product price: $14.59
/eaKey Features
Size
1 gal
Container Type
Shaker Jug
Product Type
Snow and Ice Melt
Compound Form
Liquid
Considered Safe For
Brick, Concrete, Pets, Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGB-1C
Zoro #
G714548024
UPC #
632272971117
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Ice Melt
Container Type
Shaker Jug
Product Type
Snow and Ice Melt
Compound Form
Liquid
Considered Safe For
Brick, Concrete, Pets, Stone
USDA Bio-Preferred
Not Preferred
Lowest Effective Temperature
-20 Degrees F
Coverage
1,000 sq ft
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Pet Safe
Pet Safe
Contains Anti-Caking Agents
Not Anti-caking
Weight
12 lb
Unit Of Measure
Single Units
Chemical Compatibility
Calcium Chloride
Description
Ice Melt, 1 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.