This item is Discontinued.

Condor Antifatigue Mat, 3 ft. L x 5/8 in Thick 42EN31

Antifatigue Mat, 3 ft. L x 5/8 in Thick (Discontinued)

  • Mfr # 42EN31
  • Zoro # G4142805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42EN31
Zoro #
G4142805
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Solid
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes

Description

Antifatigue Mat, Width 2 ft, Thickness 5/8 in, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.