This item is Discontinued.

Condor Antifatigue Mat, 4 ft. L x 5/8 in Thick 42EN32

Antifatigue Mat, 4 ft. L x 5/8 in Thick (Discontinued)

  • Mfr # 42EN32
  • Zoro # G4142796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42EN32
Zoro #
G4142796
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
3 ft
Thickness
5/8 in

Details

Mat Surface Pattern
Solid
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Color
Black
Antimicrobial
No
Oil Resistant
No
Item
Antifatigue Mat

Description

Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Length 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.