Zoro Homepage

9lb shaker jug of sodium formate granular deicer

  • Mfr # SoFo-9

  • Zoro # G316501069


product price: $27.75
/ea

Key Features

Length
7.25 in
Height
10.75 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SoFo-9
Zoro #
G316501069
UPC #
632272360416
Country of Origin
United States

Dimensions

Length
7.25 in
Height
10.75 in
Width
5.25 in

Description

Bare Ground 9lb of Jet Way Sodium Formate is a non chloride/non conductive granular deicer that meets SEA AMS 1431D specifications for use at airports, railways and helipads. Jet Way is designed for usage in areas where urea and calcium might be hamful to the surrounding areas such as around hospitals, schools and military installations. It is a solid spreadable deicer that has a long lasting effect even under severe weather conditions. Recommended usage is 4oz per square yard. Jet Way has a long term residual anti-icing effect with an effective freeze point of -15F. 9lb shaker jug


  • Meets SAE AMS 1431D Rated
  • Meets FAA Standards
  • Non Chloride/Non Conductive
  • Non Toxic with Biodegrability in excess of 90%
  • Faster Melting with Long Term Anti Icing Effect

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.