Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-Way Fifth Wheel Adapter Harness

  • Mfr # 54701-007

  • Zoro # G716559783


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber
Depth
8.5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54701-007
Zoro #
G716559783
UPC #
16118144352
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Length
12 in

Details

Color
Black
Material
Rubber

Description

7-Way 90 degree connector molded to heavy duty 7-way insulated cable for fifth wheel or gooseneck trailer applications. Allows remote wiring in pickup beds or other hard to access areas. 90 degree molded from flame retardant material. Features a patented mounting bracket that allows for installation in virtually all pickup models and styles and includes self-tapping stainless steel mounting screws. Manufactured with UL listed 10/2, 12/1 and 14/4 jacketed cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.