This item is Discontinued.

Bargman Bargman 47-85-611 Taillight No. 84 Led Surface Mount Red; Red Chrome Base; 10 x 7 x 2 in. 47-85-611

Bargman 47-85-611 Taillight No. 84 Led Surface Mount Red; Red Chrome Base; 10 x 7 x 2 in. (Discontinued)

  • Mfr # 47-85-611
  • Zoro # G903732647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-85-611
Zoro #
G903732647
UPC #
783192017413
Country of Origin
China

Description

These LED double lights are available for surface mounting in vertical or horizontal applications. Stylish bases with radius corners come in either black or chrome plated finish. All lenses meet FMVSS/CMVSS 108 requirements. Reflex is included on backup lens. Prewired (supply and ground) for easy installation. Note: Amber modules and amber turn lights meet FMVSS/CMVSS 108 requirements for trailer over 80 in. width.

Features
  • Number of Wires - 2
  • Dimension - 10 x 7 x 2 in.
  • Item Weight - 1.399 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.