Shop BARISTA PRIMA COFFEEHOUSE
See all product information
Create Account
K-Cup, Pod Colombia Coffee, Keurig Single Serve K-Cup Pods, 24 Count - Compatible with Keurig, 24PK
- Mfr # 5000330094
- Zoro # G223365266
product price:Â
$
25.69
/pk of 24, $1.07/ea
Key Features
Caffeine Type
Caffeinated
Number of Serving Cups
1
Beverage Package Style
K-Cup, Pod
Coffee Roast/Tea Type
Bold
Coffee Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000330094
- Zoro #
- G223365266
- UPC #
- 99555066135
- Country of Origin
- United States
Details
- Caffeine Type
- Caffeinated
- Number of Serving Cups
- 1
- Beverage Package Style
- K-Cup, Pod
- Coffee Roast/Tea Type
- Bold
- Coffee Type
- Regular
- For Use With
- Keurig Brewer
- Item
- Coffee
- Beverage Flavor
- Colombia
Description
K-Cup, Pod Colombia Coffee, Keurig Single Serve K-Cup Pods, 24 Count - Compatible with Keurig Brewer - Regular - Bold - K-Cup, Pod - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.