13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black

  • Mfr # BM464XL

  • Zoro # G904950347


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Type
Extendable
Height
8.9
Width
19.5
For Use With
TVs, Indoor, Residential
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM464XL
Zoro #
G904950347
UPC #
818212002435
Country of Origin
China

Dimensions

Height
8.9
Width
19.5
Overall Length
33.58267713
Depth
40
Overall Height
4.173228342
Length
40
Overall Width
10.07874015

Details

Item
Extendable TV Wall Mount
Type
Extendable
Color
Black
For Use With
TVs, Indoor, Residential
Finish
Matte
Material
Steel
Load Capacity (Lb.)
110
Mounting
Wall Mount
Display Type
Flat and Curved Screens
Includes
Installation Hardware
Features
Long Extension

Description

The Barkan full motion, four - movement TV mount with rotate, fold, swivel and tilt options fits flat / curved screens sizes 13 to 80 inches and weight up to 110 lbs. The mount is extremely long and and stable with two strong arms. The minimum distance between the mount and the wall is 4 in. and the maximum distance is 39.9 in. which allows 90 degree swivel for TVs up to 75 in. (width up to 66.5 in.). It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 75x75, 100x100, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x400, 600x400 mm and non VESA up to 600x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, foldable 360 degrees, swivel near the screen connection plate 120 degrees and also tool free tilt from -5 till 15 degrees. The mount's color is black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.