40" - 90" Full Motion TV Wall Mount with Integrated Amplified HDTV Indoor Antenna

  • Mfr # TVA48

  • Zoro # G104950352


product price:  $97.15
/ea
Free Shipping & Returns

Key Features

Type
Extendable
Color
Black
Height
8.9
Width
19.5
For Use With
TVs, Indoor, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVA48
Zoro #
G104950352
UPC #
818212004149
Country of Origin
China

Dimensions

Height
8.9
Width
19.5
Length
27.4
Depth
27.4
Overall Length
19.68503935
Overall Height
5.708661412
Overall Width
9.842519675

Details

Item
Extendable TV Wall Mount
Type
Extendable
Color
Black
For Use With
TVs, Indoor, Residential
Finish
Matte
Material
Steel
Load Capacity (Lb.)
132
Mounting
Wall Mount
Display Type
Flat and Curved Screens
Features
Integrated HDTV Antenna
Includes
Installation Hardware

Description

Note: The mount is suitable only for inner and outer walls built of drywall with wooden studs.
The Barkan full motion, four - movement TV mount with integrated HDTV indoor antenna fits flat / curved screens sizes 40 - 90 inches and weight up to 132 lbs. The large mass of metal in the mount creates a better reception for the HDTV antenna. The mount is extremely long and stable with two strong arms. It features a fall proof mechanism to prevent disengagement of the screen. The minimum distance between the mount and the wall is only 3.6 in. therefore allows low profile mounting. The maximum distance is 27.4 in. which allows a 60 degree swivel for TVs up to 65 inch. It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x400, 600x400 mm and non VESA up to 600x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, fold 360 degrees, swivel near the screen connection plate 180 degrees and a tool free tilt from 0 till 10 degrees. The built-in coaxial cable connects to a Smart TV or a decoder. The mount's color is black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.