Zoro Homepage

Full Motion TV Wall Mount 29 - 58 inch Patented Fit Various Screens

  • Mfr # 3420

  • Zoro # G703536179


product price: $49.99
/ea

Key Features

Type
Full Motion
Color
Black
Height
8
Width
2.4
For Use With
TVs, Indoor, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3420
Zoro #
G703536179
UPC #
818212001100
Country of Origin
China

Dimensions

Height
8
Width
2.4
Length
17.7
Depth
17.7

Details

Item
Extendable TV Wall Mount
Type
Full Motion
Color
Black
For Use With
TVs, Indoor, Residential
Finish
Matte
Material
Steel
Load Capacity (Lb.)
55
Mounting
Wall Mount
Includes
Installation Hardware
Display Type
Flat and Curved Screens

Description

The Barkan full motion, four - movement TV mount with rotate, fold, swivel and tilt options fits flat / curved screens sizes 29 - 58 inches and weight up to 55 lbs. The minimum distance between the mount and the wall is only 2.3 in. and the maximum distance is 17.5 in. It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 100x100, 100x200, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x400 mm and non VESA up to 400x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, foldable 360 degrees, swivel near the screen connection plate 180 degrees and also tool free tilt from 0 till 15 degrees. The mount has a lifetime warranty and its color is black.
Please check the list of included screen-connection screws in the assembly instructions. If your screen requires different screen-connection screws, please purchase them in your local hardware store or consult us at sales.usa@barkanmounts.com. **If you are satisfied with the product, please leave a review. If you are not satisfied please contact us at https://www.barkanmounts.com/support and we will solve the problem for you**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.