28191 16 Gallon Tote Along Portable Holding Tank

  • Mfr # B6C-28191
  • Zoro # G804046751
product price: 
$
764.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B6C-28191
Zoro #
G804046751
UPC #
755220281912
Country of Origin
China

Description

The Barker Tote Along Portable Holding Tank has 4 heavy duty wheels to make pulling a breeze. This new design features a swiveling double front wheel system which will help greatly when navigating to your dump location. No more lifting is needed to make it easier on you by allowing the tank to drain through a standard 3 in. dumping valve. The tote along bobber gauge will alert you before you overfill you tank, eliminating the potential for spills. When its time to flush simply attach any 3/4 in. male garden hose opening to the tank and your ready to go. Constructed of blow-molded polyethylene, zinc plated steel and aluminum.

Features
  • Height Of Tank Body - 11-3/4 in.
  • Height To Fill Cap - 12 in.
  • Length - 37 in.
  • Width - 18-3/4 in.
  • Weight Empty - 24 lbs.
  • Weight Full - 135 lbs.
  • Capacity in Gallons - 16
Included

(2) bayonet hose adapters, clamps, 5 ft. of 3 in. sewer hose, (1) 3 in. and (1) 3/4 in. cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews