Ivader Black wet mop handle on 1"x54" wood handle, 3PK
- Mfr # IVADER/WOOD/3
- Zoro # G223548065
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Weight
1.50 lbs.
Handle Diameter
1"
Features
Rust Proof Head; Easy Release Design
For Use With
Wet mop
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVADER/WOOD/3
- Zoro #
- G223548065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Handle Length
- 60"
- Frame Width
- 1"
Details
- Weight
- 1.50 lbs.
- Features
- Rust Proof Head; Easy Release Design
- For Use With
- Wet mop
- Frame Material
- Plastic
- Handle Material
- Wood
- Handle Color
- Black
- Application
- floor cleaning
- Item
- Mop Handle
Description
Black Ivader wet mop connector on 1"x54" laminated wood handle, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.