Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Drain - 1-1/2in

  • Mfr # 24140

  • Zoro # G416139506


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
11 in
Material
Plastic
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24140
Zoro #
G416139506
UPC #
755220241404
Country of Origin
China

Dimensions

Length
11 in
Depth (In.)
7 in

Details

Color
Black
Material
Plastic

Description

Just push a switch to dump your RV's black and gray water tank. Barker's Auto-Drain mounts directly to a 3 or 1.5 conventional waste valve and requires no adjustments or difficult clamps to install. Each Auto-Drain comes complete with a mounting bracket, rocker arm switch, switch box with light indicates open or closed valve, complete installation and operating instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.