Zoro Homepage

100th Day Recognition Awards, 30/Set, PK30

  • Mfr # 426

  • Zoro # G907186682


product price: $8.75
/pk 30, $0.29/ea

Key Features

Color
Multicolor
Height
0.25
Includes
30 Recognition Awards
Width
5.5
Paper Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426
Zoro #
G907186682
UPC #
704068004269
Country of Origin
United States

Dimensions

Height
0.25
Width
5.5

Details

Item
Awards
Color
Multicolor
Includes
30 Recognition Awards
Paper Weight
0.35

Description

Celebrate the 100th day of the school year with Barker Creek's 100 Days of School Awards Package comes with 30 recognition awards Each colorful award measures 85 x 55 and is printed on 10pt glossy card stock Each certificate can be personalized with your students' names, the date, and your signature Additional awards available Search Barker Creek Awards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.