
ABC Animals Library Pockets, 30/Pack
Mfr # 1222
Zoro # G407164692
product price: $7.29
/pk 30, $0.24/eaKey Features
Includes
30 Library Pockets
Height
0.75
Length
5.12
Width
3.5
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1222
Zoro #
G407164692
UPC #
612086012220
Country of Origin
United States
Dimensions
Height
0.75
Length
5.12
Width
3.5
Details
Item
Library Pockets
Includes
30 Library Pockets
Color
Multicolor
Description
Barker Creek's ABC Animals Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 30 pockets that are perfect for preschool and kindergarten classrooms You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for preschool and kindergarten ages Library Pocket measures 51875 H x 35 W Coordinating products available Search Barker Creek ABC Animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.