Zoro Homepage

Bandana Designer Letter Size File Folders, 24/Package

  • Mfr # 3943

  • Zoro # G907165014


product price: $22.15
/pk 24, $0.92/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1
Includes
24 Letter Size File Folders
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3943
Zoro #
G907165014
UPC #
704068039438
Country of Origin
United States

Dimensions

Width
9.5
Height
1
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
24 Letter Size File Folders

Description

Barker Creek's Bandana LetterSized File Folders are a great way to organize your office, classroom, and home with style There are 24 file folders that feature bright paisley and Western imagery over a bold red background, the folders are reversible with a solid navy blue interiorThese folders are printed on durable card stock and are 13 tabbed which means that they have three tab positions eight folders are tabbed on the left, eight folders are tabbed in the center, and eight are tabbed on the right Great for everyday filing needs, transporting documents to meetings, sending work home with students, storing photos, organizing receipts, and archiving momentos Coordinating products available Search Barker Creek Western

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.