Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chevron & Dots 4" Letter Pop-Outs, 510/Set

  • Mfr # 3643

  • Zoro # G707165214


product price: $27.29
/ea

Key Features

Character Height
0.75
Character Color
Multicolor
Includes
510 4-Inch Letter Pop-Out pieces
Color
Multicolor
Width
9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3643
Zoro #
G707165214
UPC #
704068036437
Country of Origin
United States

Dimensions

Character Height
0.75
Width
9.1
Length
9.8

Details

Item
Letter Pop-Out Sets
Character Color
Multicolor
Includes
510 4-Inch Letter Pop-Out pieces
Color
Multicolor

Description

Barker Creek's Black Chevron Dots Letter PopOuts 2pack will make your bulletin boards, posters, and displays POP with style and color Each package includes a wellresearched assortment of 255 upper and lowercase letters, numbers and punctuation marks for a total of 510 characters in the set Each uppercase letter measures 4 high Spanish punctuation marks are also included Classy Beautiful Fun Easytouse Durable Fashionforward These are just a few compliments these beautiful letters have received Coordinating products available Search Barker Creek Chevron and Barker Creek Dots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.