Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black & White Dots Designer Letter-Size File Folders, 36/Package

  • Mfr # 3918

  • Zoro # G107165111


product price: $46.19
/pk 36, $1.28/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.5
Includes
36 Letter Size File Folders
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3918
Zoro #
G107165111
UPC #
704068039186
Country of Origin
United States

Dimensions

Width
9.5
Height
1.5
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
36 Letter Size File Folders

Description

Barker Creek's fashionforward Black White Dot file folders are an affordable way to organize your office, classroom, or home with style and flair There are 36 file folders that feature a classic black and white dot design on the exterior and a rich, jet black interior These folders are printed on durable card stock and are 13 tabbed which means that they have three tab positions twelve folders are tabbed on the left, twelve folders are tabbed in the center, and twelve are tabbed on the right Great for everyday filing needs, transporting documents to meetings, sending work home with students, storing photos, organizing receipts, and archiving momentos Coordinating products available Search Barker Creek Dots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.