Zoro Homepage

Bohemian Animals Peel & Stick Library Pocket Set, Multi-Designs, 60/Set, PK60

  • Mfr # 3887

  • Zoro # G607164928


product price: $18.89
/pk 60, $0.31/ea

Key Features

Includes
60 Peel & Stick Library Pockets
Length
5.12
Height
1.5
Width
3.5
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3887
Zoro #
G607164928
UPC #
704068038875
Country of Origin
United States

Dimensions

Length
5.12
Height
1.5
Width
3.5

Details

Item
Library Pocket Set
Includes
60 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Bohemian Animals Library Pockets Set is versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Each set includes 60 pockets ten each of six animal designs Each pocket is 3 12 x 5 18 The pockets feature colorful animal designs an elephant, an owl, and a fox along with pockets that are designed to be colored Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating product available Search Barker Creek Bohemian Animals and Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.