Zoro Homepage

Bohemian Animals Peel & Stick Library Pockets, Multi-Design, 60/Set

  • Mfr # 3845

  • Zoro # G507164820


product price: $19.69
/pk 60, $0.33/ea

Key Features

Includes
60 Peel & Stick Library Pockets
Length
5.12
Width
3.5
Height
1.5
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3845
Zoro #
G507164820
UPC #
704068038455
Country of Origin
United States

Dimensions

Length
5.12
Width
3.5
Height
1.5

Details

Item
Library Pocket Set
Includes
60 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Peel Stick Bohemian Animals Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets twenty each of three colorful animal designs There is an elephant, owl and fox Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doorsthe possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Coordinating products available Search Barker Creek Bohemian Animals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.