Zoro Homepage

Bohemian Designer Letter-Size File Folders (14pt stock), Multi-Design, 12/Pkg

  • Mfr # 2002

  • Zoro # G907165113


product price: $16.49
/pk 12, $1.37/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
0.5
Includes
12 Letter Size File Folders - 14pt stock
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002
Zoro #
G907165113
UPC #
704068020023
Country of Origin
United States

Dimensions

Width
9.5
Height
0.5
Outside Length
12

Details

Item
Letter Size File Folders - 14pt Stock
Index Tab Color
Multicolor
Includes
12 Letter Size File Folders - 14pt stock

Description

Barker Creek's Bohemian LetterSize File Folders from their Bohemian Collection are an affordable way to organize your office, classroom, or home with style and flair Each package of these colored desk accessories includes 12 file folders three each of four multicolored designs Find what you're looking for faster with 13 cut top tabs Four folders are tabbed on the left, four in the center, and four on the right so you can see the content labels at a glance The 14point stock makes these folders perfect for desktop filing, meeting handouts, and student papers The colored file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more The folders are lettersized and measure 12 x 95 inches These unique office supplies are fully reversible, each folder having a multicolored design on one side and a vibrant, solid color on the reverse side Coordinating products are available Search Barker Creek Bohemian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.