Zoro Homepage

Buffalo Plaid & Wide Stripes Designer Letter File Folders, Multi-Design Set, 12/Package

  • Mfr # 1341

  • Zoro # G507165438


product price: $16.99
/pk 12, $1.42/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
0.5
Outside Length
12
Includes
12 Letter Size File Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341
Zoro #
G507165438
UPC #
704068013414
Country of Origin
United States

Dimensions

Width
9.5
Height
0.5
Outside Length
12

Details

Item
Letter Size File Folder
Index Tab Color
Multicolor
Includes
12 Letter Size File Folders

Description

Barker Creek's Buffalo Plaid Wide Stripes lettersized file folders are an affordable way to organize your office, classroom, and home with style and flair This set of stylish desk accessories includes 12 file folders three each of four colorful designs The folders are 13 tabbed, which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos These Buffalo Plaid Wide Stripes file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more These unique office supplies are fully reversible, each folder having a multicolored design on one side and a vibrant, solid color on the reverse side The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Buffalo Plaid Wide Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.