Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celebrate Thoughtfulness Award & Bookmark Set, 120/Set, PK120

  • Mfr # 3866

  • Zoro # G607186685


product price: $37.29
/pk 120, $0.31/ea

Key Features

Color
Multicolor
Height
1.5
Includes
120 Recognition Awards & Coordinating Bookmarks
Width
5.5
Paper Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3866
Zoro #
G607186685
UPC #
704068038660
Country of Origin
United States

Dimensions

Height
1.5
Width
5.5

Details

Item
Awards & Bookmarks Set
Color
Multicolor
Includes
120 Recognition Awards & Coordinating Bookmarks
Paper Weight
1.8

Description

Recognize your students' achievement with Barker Creek's Celebrate Thoughtfulness Awards and Bookmarks Set Each set includes 120 rewards and coordinating bookmarks attached 30 Happiness, 30 Friendship, 30 Kindness, and 30 Thoughfulness The designs feature a calm color palette and ontrend designs that were inspired by the thoughtfulness, mindfulness, and meditation trends Each AwardBookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 Some of the words featured on the awardbookmarks are joy, love, generosity, honesty, caring, and many more and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Thoughtfulness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.