Zoro Homepage

Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 60/Set

  • Mfr # 3837

  • Zoro # G007165006


product price: $19.69
/pk 60, $0.33/ea

Key Features

Includes
60 Peel & Stick Library Pockets
Height
1.5
Length
5.12
Width
3.5
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3837
Zoro #
G007165006
UPC #
704068038370
Country of Origin
United States

Dimensions

Height
1.5
Length
5.12
Width
3.5

Details

Item
Library Pocket Set
Includes
60 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Nautical chevron library pockets are versatile little work horses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These library card adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Library card pockets in the Nautical Chevron set have a preprinted label on the front so you can personalize them with staff or student names, presentation dates, list their contents or note other helpful information Use these colorful adhesive pockets to hold time cards, flash cards, assignments, reading logs, suggestions hall passes Adhere these library card sleeves to the front of binders, file folders insert tables of contents agendas This set includes 60 peel stick pockets twelve each of five colorful designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Chevron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.