Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Me! Boho Peel & Stick Library Pockets, Multi-Design, 30/Pack

  • Mfr # 1240

  • Zoro # G307165188


product price: $9.99
/pk 30, $0.33/ea

Key Features

Includes
30 Peel & Stick Library Pockets
Height
0.75
Color
Multicolor
Length
5.12
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240
Zoro #
G307165188
UPC #
704068012400
Country of Origin
United States

Dimensions

Height
0.75
Length
5.12
Width
3.5

Details

Item
Peel & Stick Library Pockets
Includes
30 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Peel Stick Color Me Boho Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 30 pockets ten each of three beautiful designs They also serve as 30 amazing coloring pages so grab your favorite pack of crayons or color pencils and get coloring Then you've got your own personalized set of library pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doorsthe possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Library Pockets that you can color Coordinating products available Search Barker Creek Color Me and Barker Creek Bohemian Animals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.