Color Me Celebrate Promotion/Graduation Bookmark Duets, 60/Set, PK60

  • Mfr # 2192

  • Zoro # G007164962


product price:  $8.29
/pk 60, $0.14/ea

Key Features

Includes
60 Bookmarks
Width
2.5
Height
0.3
Color
Multicolor
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192
Zoro #
G007164962
UPC #
704068021921
Country of Origin
United States

Dimensions

Width
2.5
Height
0.3
Length
6

Details

Item
Bookmark Duets
Includes
60 Bookmarks
Color
Multicolor

Description

Barker Creek Celebrate PromotionGraduation Bookmark features two bookmarks Who's Smart YOU That's Who and Hip, Hip Hooray It's a Special Day Celebrate seasons, holidays, and special events with their darling new Bookmark Duets Each set includes 60 bookmarks 30 each of two designs Printed on durable card stock, they are printed on both sides and are designed to be decorated So break out the color pencils, crayons, glitter and glue Your children will love creating their own minimasterpieces Punch a hole in the top and attach a tassel or a yarn loop The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Celebrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.