Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Me! Cityscapes File Folder & Library Pockets, Multi-Design Set, 42/Set

  • Mfr # 3568

  • Zoro # G507165018


product price: $24.29
/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1
Outside Length
12
Includes
12 Letter Size File Folders, 30 Peel & Stick Library Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3568
Zoro #
G507165018
UPC #
704068035683
Country of Origin
United States

Dimensions

Width
9.5
Height
1
Outside Length
12

Details

Item
Folder & Pocket Set
Index Tab Color
Multicolor
Includes
12 Letter Size File Folders, 30 Peel & Stick Library Pockets

Description

Barker Creek's Color Me Cityscapes FolderPocket Set is great for so many projects The set includes 12 folders three each of four beautiful designs and 30 peel stick library pockets ten each of three colorful designs These are designed to be colored so grab your favorite pack of crayons or color pencils and get coloring Then use your masterpiece to help you organize Create learning center activities and lapbooks, or simply add pockets to your folders for filing smaller items or keeping an index card size list It's easy to customize Barker Creek's FolderPocket set to fit your needs and works well in any school, home, office, or dorm Coordinating products available Search Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.