Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 24/Package

  • Mfr # 3964

  • Zoro # G507165346


product price: $32.99
/pk 24, $1.37/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1
Includes
24 Letter Size File Folders
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964
Zoro #
G507165346
UPC #
704068039643
Country of Origin
United States

Dimensions

Width
9.5
Height
1
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
24 Letter Size File Folders

Description

Barker Creek's Color Me In My Garden LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair They also serve as 24 amazing coloring pages so grab your favorite pack of crayons or color pencils and get coloring Then use your masterpiece to help you organize This set of stylish desk accessories includes 24 file folders six each of four colorful designs The folders are 13 tabbed, which means that they have three tab positions eight folders are tabbed on the left, eight folders are tabbed in the center, and eight are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos Fully reversible, each folder has a design on one side to be colored in and a vibrant, solid color on the reverse side perfect for making file folder games and lap books The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.