Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Me! In My Garden Peel & Stick Library Pockets, Multi-Designs, 30/Pack

  • Mfr # 1243

  • Zoro # G507165445


product price: $9.79
/pk 30, $0.33/ea

Key Features

Includes
30 Peel & Stick Library Pockets
Color
Multicolor
Height
0.75
Width
3.5
Length
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1243
Zoro #
G507165445
UPC #
704068012431
Country of Origin
United States

Dimensions

Height
0.75
Width
3.5
Length
5.12

Details

Item
Peel & Stick Library Pockets
Includes
30 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Color Me In My Garden Library Card Pockets are versatile little workhorses Sized to hold standard 3 X 5 index and library cards, they are designed to be colored So break out your color pencils and have fun These library card adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Barker Creek's Color Me Library Pockets have a preprinted label on the front so they can be personalized with staff or student names, used to capture presentation dates, list their contents, or note other helpful information Adhere these handy library pockets to a chart and use them to hold hall passes Stick them to the front of a folder to hold file folder game pieces Make flashcard sets with index cards and organize and store them in library pockets Each package includes 30 peel stick pockets ten each of three coordinating designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.